2 - 3 Ton - Convertible - Aluminum - Cased - Coil
This product has been replaced by
Manufacturer Part #4MXCB004AC6HCB
4MXC 2 - 3 Ton - Convertible - Aluminum - Cased - Coil
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- Casing:
- Cased
- Collection:
- 4MXC
- Configuration:
- Convertible, Upflow, Downflow, Horizontal Left, Horizontal Right
- Depth:
- 21
- Height:
- 20
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 - 3 Ton
- Type:
- T4MXCB004AC6HCA
- UL Listed:
- No
- Width:
- 17-1/2