2.5 - 3 Ton Downflow, Horizontal and Upflow Type A 21 in. Coil
4MXC 2.5 - 3 Ton Downflow, Horizontal and Upflow Type A 21 in. Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A perfect team: Our coils are specifically designed and tested with Trane systems to maximize performance and guarantee efficiency in your home
- All-aluminum construction; this all-aluminum coil is more durable and rust-resistant than standard copper coils, so you can avoid leaks from corrosives like salt or household cleaning products
- Tested for durability: Comfort™ Coils are pressure tested to levels greater than 500 psi to identify coils susceptible of leaks. A durable coil means your home can be comfortable and efficient for years to come
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Plate Fin
- Collection:
- 4MXC
- Configuration:
- Multi-Position
- Depth:
- 21 in
- Height:
- 20 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Piston
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 - 3 Ton
- UL Listed:
- Yes
- Weight:
- 46 lb
- Width:
- 21 in