3 - 4 Ton - Convertible - Aluminum - Cased - Coil
This product has been replaced by
Manufacturer Part #4MXCB006AC6HCB
4MXC 3 - 4 Ton - Convertible - Aluminum - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- Casing:
- Cased
- Collection:
- 4MXC
- Configuration:
- Convertible, Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21 in
- Height:
- 26 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- FCCV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 - 4 Ton
- UL Listed:
- No
- Weight:
- 53 lb
- Width:
- 17-1/2 in