This product requires certification to purchase.

3 - 4 Ton - Convertible - Aluminum - Cased - Coil

This product has been replaced by

Trane Downflow, Horizontal and Upflow Type A 21 in. Coil
Trane 3 - 4 Ton Downflow, Horizontal and Upflow Type A 21 in. Coil
Manufacturer Part #4MXCC007AC6HCB
Trane

4MXC 3 - 4 Ton - Convertible - Aluminum - Cased - Coil

  • Fast #
  • Part #T4MXCC007AC6HCA
  • Item #7184397
  • Manufacturer Part #4MXCC007AC6HCA
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Trane Downflow, Horizontal and Upflow Type A 21 in. Coil
Trane 3 - 4 Ton Downflow, Horizontal and Upflow Type A 21 in. Coil
Manufacturer Part #4MXCC007AC6HCB
Trane

4MXC 3 - 4 Ton - Convertible - Aluminum - Cased - Coil

  • Fast #
  • Part #T4MXCC007AC6HCA
  • Item #7184397
  • Manufacturer Part #4MXCC007AC6HCA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
48000
Casing:
Cased
Collection:
4MXC
Configuration:
Convertible, Upflow, Downflow, Horizontal Left, Horizontal Right
Height:
26
Liquid Line (OD):
3/8
MBH:
48
Material:
Aluminum
Refrigerant:
R-410A
Suction Line (OD):
7/8
Tonnage:
3 - 4 Ton
UL Listed:
No
Width:
21