3 - 4 Ton Downflow, Horizontal and Upflow Type A 17-1/2 in. Coil
Comfort™ 3 - 4 Ton Downflow, Horizontal and Upflow Type A 17-1/2 in. Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- CFM:
- 1800
- Coating:
- Galvanized
- Coil Type:
- A
- Collection:
- Comfort™
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 21
- Height:
- 30
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8
- Material:
- Aluminum
- Max CFM:
- 1800
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- FCCV
- Tonnage:
- 3 - 4 Ton
- Weight:
- 68
- Width:
- 17-1/2