3.5 - 5 Ton Downflow, Horizontal and Upflow Type A 21 in. Coil
4MXC 3.5 - 5 Ton Downflow, Horizontal and Upflow Type A 21 in. Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 60000
- Coating:
- Galvanized
- Coil Type:
- A
- Collection:
- 4MXC
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 21 in
- Height:
- 30 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum, Steel
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- FCCV
- Tonnage:
- 3.5 - 5 Ton
- Width:
- 21 in