This product requires certification to purchase.

9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Single-Zone

Trane

4MXF85 9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Single-Zone

  • Fast #
  • Part #T4MXF8509A10N0A
  • Item #4855086
  • Manufacturer Part #4MXF8509A10N0A
3.3 out of 5 Customer Rating
Brand image
Trane

4MXF85 9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Single-Zone

  • Fast #
  • Part #T4MXF8509A10N0A
  • Item #4855086
  • Manufacturer Part #4MXF8509A10N0A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Auto Switching Heat:
No
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
9000 Btu/h
Collection:
4MXF85
Decibel Rating (dB):
36 dB
Depth:
23-3/5 in
Energy Star Compliant:
No
Height:
8-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
23-31/50 in
Liquid Line (OD):
1/4 in
MBH:
9
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
3/8 in
Volts:
208/230V
Width:
27-3/5 in