This product requires certification to purchase.

24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

Trane

4MXW16 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #T4MXW1624A10N0A
  • Item #7062293
  • Manufacturer Part #4MXW1624A10N0A
5 out of 5 Customer Rating
Brand image
Trane

4MXW16 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #T4MXW1624A10N0A
  • Item #7062293
  • Manufacturer Part #4MXW1624A10N0A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Niles, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
10, 10.2
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
22000 Btu/h
BTU Heat Rating:
23000 Btu/h
CFM:
520 ft3/min
Collection:
4MXW16
Decibel Rating (dB):
48 dB
Depth:
9-7/10 in
Energy Star Compliant:
No
Height:
12-4/5 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
22
Max CFM:
700 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
16.0
Suction Line (OD):
1/2 in
Volts:
208/230V
Weight:
37.5 lb
Width:
42-2/5 in
Zones:
1