18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone
4MXW85 18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 6.8
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 19800 Btu/h
- CFM:
- 324 ft3/min
- Collection:
- 4MXW85
- Decibel Rating (dB):
- 49 dB
- Depth:
- 7-9/10 in
- EER:
- 12.0
- Energy Star Compliant:
- No
- Height:
- 11-7/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 501 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.0
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 28.6 lb
- Width:
- 37 in
- Zones:
- 1