This product requires certification to purchase.

21 in. 3 Ton Downflow, Convertible and Horizontal Right Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

This product has been replaced by

3 Ton - Downflow Horizontal Right - Aluminum - Cased - Coil
Trane 3 Ton - Downflow Horizontal Right - Aluminum - Cased - Coil
Manufacturer Part #4PXCCD36BS3HDB
Trane

4PXC-D Comfort™ Coil 21 in. 3 Ton Downflow, Convertible and Horizontal Right Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

  • Fast #
  • Part #T4PXCCD36BS3HDA
  • Item #7017934
  • Manufacturer Part #4PXCCD36BS3HDA
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

3 Ton - Downflow Horizontal Right - Aluminum - Cased - Coil
Trane 3 Ton - Downflow Horizontal Right - Aluminum - Cased - Coil
Manufacturer Part #4PXCCD36BS3HDB
Trane

4PXC-D Comfort™ Coil 21 in. 3 Ton Downflow, Convertible and Horizontal Right Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

  • Fast #
  • Part #T4PXCCD36BS3HDA
  • Item #7017934
  • Manufacturer Part #4PXCCD36BS3HDA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
36000
CFM:
1665 ft3/min
Casing:
Cased
Collection:
4PXC-D Comfort™ Coil
Configuration:
Downflow, Convertible, Horizontal Right
Depth:
21-1/2 in
Height:
22-3/5 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum
Refrigerant:
R-410A
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
No
Weight:
48 lb
Width:
21 in