2 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil
This product has been replaced by
Manufacturer Part #4PXCAU24BS3HAB
4PXC-U Comfort™ Coil 2 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 24000
- CFM:
- 775
- Casing:
- Cased
- Collection:
- 4PXC-U Comfort™ Coil
- Configuration:
- Upflow, Convertible, Horizontal Left
- Depth:
- 21-1/2
- Height:
- 17-3/5
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Weight:
- 31
- Width:
- 14-1/2