4 Ton Convertible 208/230V Packaged Gas/Electric Unit
4 Ton Convertible 208/230V Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 49000 Btu/h
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 80 dB
- Factory Std. Refrigerant Charge:
- 56 oz
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 4 Ton
- Volts:
- 460V