This product requires certification to purchase.

5 Ton Single Stage Convertible Packaged Air Conditioner

Trane

4TCC4 5 Ton Single Stage Convertible Packaged Air Conditioner

  • Fast #
  • Part #T4TCC4060E1000A
  • Item #9912218
  • Manufacturer Part #4TCC4060E1000A
5 out of 5 Customer Rating
Brand image
Trane

4TCC4 5 Ton Single Stage Convertible Packaged Air Conditioner

  • Fast #
  • Part #T4TCC4060E1000A
  • Item #9912218
  • Manufacturer Part #4TCC4060E1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
81.00 %
AMP:
144.2, 24.4, 39.1
Application:
Residential
BTU:
60000
BTU Cooling Rating:
58000 Btu/h
Blower Type:
Direct Drive
Collection:
4TCC4
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
73.1 dB
Depth:
47 in
EER:
11.5
EER2:
11.5
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
10 oz
Height:
50 in
Horsepower:
1 hp
Length:
46 in
MBH:
60
Max CFM:
4800 cfm
Max Fuse Size:
60
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
SEER2:
13.4
Tonnage:
5 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
482 lb
Width:
62 in