3 Tons Electric Single-Stage Convertible Packaged Air Conditioner
4TCY4 3 Tons Electric Single-Stage Convertible Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 26.3
- BTU:
- 36000
- BTU Cooling Rating:
- 38000 Btu/h
- Collection:
- 4TCY4
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 69 dB
- Depth:
- 42 in
- EER:
- 12.0
- Energy Star Compliant:
- No
- Height:
- 36 in
- Horsepower:
- 1/5 hp
- MBH:
- 36
- Max CFM:
- 1195 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 354 lb
- Width:
- 49 in