1/8 hp Commercial Air Conditioner Condenser
4TTA3 1/8 hp Commercial Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All aluminum Spine Fin™ coil
- WeatherGuard™ fasteners
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Internal compressor high/low pressure and temperature protection
- Comfort R™ mode approved
- Glossy corrosion resistant finish
- DuraTuff™ base, fast complete drain, weatherproof
- Quick-Sess™ cabinet, service access and refrigerant connections with full coil protection
- Polyslate gray cabinet with anthracite gray badge and cap
- Liquid line filter-drier
Documents
Specifications
- AMP:
- 0.56, 10.4, 73
- BTU:
- 36000
- Collection:
- 4TTA3
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 78 dB
- Depth:
- 33 in
- Energy Star Compliant:
- No
- Height:
- 34 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 20
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 200/230V
- Weight:
- 149 lb
- Width:
- 30-1/10 in