This product requires certification to purchase.

1/5 hp Commercial Air Conditioner Condenser

Trane

4TTA4 1/5 hp Commercial Air Conditioner Condenser

  • Fast #
  • Part #T4TTA4060A3000A
  • Item #7180635
  • Manufacturer Part #4TTA4060A3000A
3.7 out of 5 Customer Rating
Brand image
Trane

4TTA4 1/5 hp Commercial Air Conditioner Condenser

  • Fast #
  • Part #T4TTA4060A3000A
  • Item #7180635
  • Manufacturer Part #4TTA4060A3000A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.05, 110, 15.9
BTU:
57500
Collection:
4TTA4
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
34-1/4 in
Energy Star Compliant:
No
Height:
37-1/8 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
57.5
Max Fuse Size:
35
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
14.0
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
No
Volts:
208/230V
Width:
37-1/4 in