3 Ton - Split System Air Conditioner - 460V - Three Phase - R-410A
4TTA4 XR14 3 Ton - Split System Air Conditioner - 460V - Three Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Climatuff™ compressor
- Spine Fin™ outdoor coil
- Upgraded fan motor
- Full-side louvered panels protect your investment
- Corrosion-resistant Weatherguard™ fasteners
- Unique DuraTuff™ non-corrosive base pan
- Quick-Sess cabinet with full coil protection
- Efficient performance
- Cleaner, healthier indoor air
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 8, 15
- BTU:
- 36000
- Collection:
- 4TTA4 XR14
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 33 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 38 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 15
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 460V
- Weight:
- 156 lb
- Width:
- 30-1/10 in