3 Ton 13 SEER R-410A Single-Stage Air Conditioner Condenser
This product has been replaced by
Manufacturer Part #4TTR3036H1000N
4TTR3 XR13 3 Ton 13 SEER R-410A Single-Stage Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.64, 22, 79
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Collection:
- 4TTR3 XR13
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 29-3/4 in
- Energy Star Compliant:
- No
- Height:
- 28-3/4 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 170 lb
- Width:
- 35-2/8 in