4 Ton - 13 SEER2 - Air Conditioner - 208/230V
This product has been replaced by
Manufacturer Part #4TTR3048N1000A
4TTR3 XR13 4 Ton - 13 SEER2 - Air Conditioner - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Climatuff™ compressor
- Spine Fin™ outdoor coil
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Sound insulator (on select models)
- Unique DuraTuff™ non-corrosive basepan
- Quick-Sess cabinet with full coil protection
- Baked-on powder paint resists rust
- Full-side louvered panels protect your investment
- Cleaner, healthier indoor air
- Efficient and economical performance
Specifications
- AMP:
- 0.93, 28, 117
- BTU:
- 48000
- BTU Cooling Rating:
- 46500 Btu/h
- Collection:
- 4TTR3 XR13
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 33 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 42 in
- Horsepower:
- 1/5 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 197 lb
- Width:
- 30-1/10 in