3 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
4TTR3 XR13 3 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 07, 18, 75
- BTU:
- 34500
- BTU Cooling Rating:
- 34500 Btu/h
- Collection:
- 4TTR3 XR13
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 68 dB
- Depth:
- 30 in
- Energy Star Compliant:
- No
- Height:
- 29 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 147 lb
- Width:
- 33 in