This product requires certification to purchase.

1.5 Tons 14 SEER R-410A Single Stage Air Conditioner Condenser

Trane

4TTR4 XR14 1.5 Tons 14 SEER R-410A Single Stage Air Conditioner Condenser

  • Fast #
  • Part #T4TTR4018L1000A
  • Item #4915108
  • Manufacturer Part #4TTR4018L1000A
4.5 out of 5 Customer Rating
Brand image
Trane

4TTR4 XR14 1.5 Tons 14 SEER R-410A Single Stage Air Conditioner Condenser

  • Fast #
  • Part #T4TTR4018L1000A
  • Item #4915108
  • Manufacturer Part #4TTR4018L1000A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
  • Climatuff™ compressor
  • Spine Fin™ outdoor coil
  • Upgraded fan motor
  • Full-side louvered panels protect your investment
  • Corrosion-resistant Weatherguard™ fasteners
  • Unique DuraTuff™ non-corrosive base pan
  • Quick-Sess cabinet with full coil protection
  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.6, 12, 63
BTU:
18000
BTU Cooling Rating:
17000 Btu/h
Collection:
4TTR4 XR14
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
30
ETL Listed:
Yes
Height:
30-1/10
Horsepower:
1/15 hp
Liquid Line (OD):
3/8
MBH:
18
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
14.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
1.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
133
Width:
26-7/10