2 Ton - 14 SEER - Air Conditioner - 208/230V - R-410A
4TTR4 XR14 2 Ton - 14 SEER - Air Conditioner - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
- Climatuff™ compressor
- Spine Fin™ outdoor coil
- Upgraded fan motor
- Full-side louvered panels protect your investment
- Corrosion-resistant Weatherguard™ fasteners
- Unique DuraTuff™ non-corrosive base pan
- Quick-Sess cabinet with full coil protection
- Efficient performance
Specifications
- AMP:
- 0.90, 14, 52
- BTU:
- 25000
- BTU Cooling Rating:
- 23600 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4TTR4 XR14
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 30 in
- ETL Listed:
- Yes
- Height:
- 30-1/10 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 25
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 133 lb
- Width:
- 26-7/10 in