2.5 Ton - up to 14.8 SEER2 - Air Conditioner - 33 in Height - R-410A
4TTR4 XR14 2.5 Ton - up to 14.8 SEER2 - Air Conditioner - 33 in Height - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.77, 12.8, 17, 25, 64, 68
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4TTR4 XR14
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 73 dB
- Depth:
- 33
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 11
- Height:
- 33
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.0
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 156
- Width:
- 30