This product requires certification to purchase.

1.5 Ton - up to 16.2 SEER2 - Air Conditioner - Two Speed

This product has been replaced by

Trane Air Conditioner Single Stage
Trane 1.5 Ton - up to 15.6 SEER2 - Air Conditioner - 208/230V - R-410A
Manufacturer Part #4TTR5018N1000A
Trane

4TTR6 XR16 1.5 Ton - up to 16.2 SEER2 - Air Conditioner - Two Speed

  • Fast #
  • Part #T4TTR6018J1000A
  • Item #7005534
  • Manufacturer Part #4TTR6018J1000A
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Trane Air Conditioner Single Stage
Trane 1.5 Ton - up to 15.6 SEER2 - Air Conditioner - 208/230V - R-410A
Manufacturer Part #4TTR5018N1000A
Trane

4TTR6 XR16 1.5 Ton - up to 16.2 SEER2 - Air Conditioner - Two Speed

  • Fast #
  • Part #T4TTR6018J1000A
  • Item #7005534
  • Manufacturer Part #4TTR6018J1000A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Climatuff™ compressor
  • Spine Fin™ outdoor coil
  • Upgraded fan motor
  • Full-side louvered panels protect your investment
  • Corrosion-resistant Weatherguard™ fasteners
  • Unique DuraTuff™ non-corrosive base pan
  • Quick-Sess cabinet with full coil protection
  • Sound insulator on the compressor (select models)
  • Efficient performance
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
12
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
Collection:
4TTR6 XR16
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
33
ETL Listed:
No
Energy Star Compliant:
No
Height:
34
Horsepower:
1/8 hp
Liquid Line (OD):
3/8
MBH:
18
Max CFM:
2675
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
RPM:
850
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
16.0
SEER2:
16.2
SEER2 Range:
15.2 - 40.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
1.5 Ton
Tonnage:
1.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
161
Width:
30-1/10