This product requires certification to purchase.

3.5 Ton - up to 16.2 SEER2 - Air Conditioner - Two Speed

This product has been replaced by

Trane Air Conditioner Single Stage
Trane 3.5 Ton - up to 15.6 SEER2 - Air Conditioner - 208/230V - R-410A
Manufacturer Part #4TTR5042N1000A
Trane

4TTR6 XR16 3.5 Ton - up to 16.2 SEER2 - Air Conditioner - Two Speed

  • Fast #
  • Part #T4TTR6042J1000A
  • Item #7005545
  • Manufacturer Part #4TTR6042J1000A
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Trane Air Conditioner Single Stage
Trane 3.5 Ton - up to 15.6 SEER2 - Air Conditioner - 208/230V - R-410A
Manufacturer Part #4TTR5042N1000A
Trane

4TTR6 XR16 3.5 Ton - up to 16.2 SEER2 - Air Conditioner - Two Speed

  • Fast #
  • Part #T4TTR6042J1000A
  • Item #7005545
  • Manufacturer Part #4TTR6042J1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Climatuff™ compressor
  • Spine Fin™ outdoor coil
  • Upgraded fan motor
  • Full-side louvered panels protect your investment
  • Corrosion-resistant Weatherguard™ fasteners
  • Unique DuraTuff™ non-corrosive base pan
  • Quick-Sess cabinet with full coil protection
  • Sound insulator on the compressor (select models)
  • Efficient performance
  • Requires Certification

Specifications

AMP:
21
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
Collection:
4TTR6 XR16
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
38-7/10 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
50-2/5 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
42
Max CFM:
3900 cfm
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
RPM:
850
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
252 lb
Width:
35-1/10 in