2 Ton, 17 SEER 1/8 hp Two-Stage R-410A Split-System Air Conditioner
4TTR7 Series 2 Ton, 17 SEER 1/8 hp Two-Stage R-410A Split-System Air Conditioner
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 18, 20
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Collection:
- 4TTR7 Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 34-1/4 in
- Energy Star Compliant:
- No
- Height:
- 41-1/8 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 835
- Refrigerant:
- R-410A
- SEER:
- 17.0
- Sound Blanket:
- No
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 240 lb
- Width:
- 37-1/4 in