This product requires certification to purchase.

2.5 Ton 15 SEER Single-Stage R-410A Split-System Air Conditioner

Trane

4TTX5 Series 2.5 Ton 15 SEER Single-Stage R-410A Split-System Air Conditioner

  • Fast #
  • Part #T4TTX5030A1000C
  • Item #4392216
  • Manufacturer Part #4TTX5030A1000C
3.4 out of 5 Customer Rating
Brand image
Trane

4TTX5 Series 2.5 Ton 15 SEER Single-Stage R-410A Split-System Air Conditioner

  • Fast #
  • Part #T4TTX5030A1000C
  • Item #4392216
  • Manufacturer Part #4TTX5030A1000C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
15
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
Collection:
4TTX5 Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
34
Energy Star Compliant:
No
Height:
42
Liquid Line (OD):
3/8
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
15.0
Sound Blanket:
Yes
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
200/230V
Weight:
276
Width:
37