This product requires certification to purchase.

2 Ton - up to 16 SEER - Single Stage Air Conditioner

This product has been replaced by

Trane 15 SEER R-410A Single Stage Air Conditioner Condenser
Trane 2.5 Ton - up to 16.0 SEER2 - Single Speed Air Conditioner
Manufacturer Part #4TTX5030N1000A
Trane

4TTX6 XL16i 2 Ton - up to 16 SEER - Single Stage Air Conditioner

  • Fast #
  • Part #T4TTX6030J1000C
  • Item #9655389
  • Manufacturer Part #4TTX6030J1000C
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Trane 15 SEER R-410A Single Stage Air Conditioner Condenser
Trane 2.5 Ton - up to 16.0 SEER2 - Single Speed Air Conditioner
Manufacturer Part #4TTX5030N1000A
Trane

4TTX6 XL16i 2 Ton - up to 16 SEER - Single Stage Air Conditioner

  • Fast #
  • Part #T4TTX6030J1000C
  • Item #9655389
  • Manufacturer Part #4TTX6030J1000C
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
17
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
Coil Type:
Spine Fin
Collection:
4TTX6 XL16i
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
30
Energy Star Compliant:
No
Height:
44
Horsepower:
1/8 hp
Liquid Line (OD):
3/8
Max CFM:
2900
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
195
Width:
33