3 Ton 17 SEER 2-Stage R-410A 1/8 hp 230V 3-Phase Split-System Commercial Heat Pump

You last purchased this on
 
Trane

4TWA7 XR17 3 Ton 17 SEER 2-Stage R-410A 1/8 hp 230V 3-Phase Split-System Commercial Heat Pump

  • Fast #
  • Part #T4TWA7036A3000A
  • Item #7148265
  • Manufacturer Part #4TWA7036A3000A
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4TWA7 XR17 3 Ton 17 SEER 2-Stage R-410A 1/8 hp 230V 3-Phase Split-System Commercial Heat Pump

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
11.6, 15, 25
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Coil Type:
Spine Fin
Collection:
4TWA7 XR17
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
35-1/10 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
51 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
25
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
17
Stages:
Two
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
No
Volts:
230V
Weight:
257 lb
Width:
38-7/10 in