R410A S/S HP 17 SEER 4T 230/3
4TWA7 XR17 R410A S/S HP 17 SEER 4T 230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- BTU:
- 60000
- BTU Cooling Rating:
- 47500 Btu/h
- Collection:
- 4TWA7 XR17
- Compressor Stages:
- Two Stage
- Decibel Rating (dB):
- 73 dB
- Depth:
- 34-1/4 in
- Energy Star Compliant:
- Yes
- Height:
- 45-1/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 30
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 17.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 230V
- Width:
- 37-1/4 in