2 Ton - Up to 18.5 SEER2 / 7.5 HSPF2 - Side Discharge - Variable Speed Heat Pump - Single Phase
4TWL9 2 Ton - Up to 18.5 SEER2 / 7.5 HSPF2 - Side Discharge - Variable Speed Heat Pump - Single Phase
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Climatuff™ variable speed compressor
- Variable speed fan with swept blade design
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- DuraTuff™ coil (copper tube aluminum plate fin)
- Baked-on powder paint finish
- Corrosion-resistant Weatherguard™ fasteners
- Integrated diagnostic display panel
- Refrigerant cooled inverter drive
- Recognized as the most efficient of Energy Star in 2019
Specifications
- BTU:
- 24000
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Plate Fin
- Collection:
- 4TWL9
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 57 dB
- Depth:
- 18 in
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 12.0
- HSPF2:
- 9.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 37 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 19.0
- SEER2:
- 19.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Width:
- 47 in