This product requires certification to purchase.

2 Ton - Side Discharge - Variable Speed Heat Pump - Single Phase

Trane

4TWL9 2 Ton - Side Discharge - Variable Speed Heat Pump - Single Phase

  • Fast #
  • Part #T4TWL9024A1000A
  • Item #7604520
  • Manufacturer Part #4TWL9024A1000A
3.1 out of 5 Customer Rating
Brand image
Trane

4TWL9 2 Ton - Side Discharge - Variable Speed Heat Pump - Single Phase

  • Fast #
  • Part #T4TWL9024A1000A
  • Item #7604520
  • Manufacturer Part #4TWL9024A1000A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
BTU:
24000
Coil Type:
Plate Fin
Collection:
4TWL9
Compressor Stages:
Variable Speed
Compressor Type:
Climatuff™
Decibel Rating (dB):
57 dB
Depth:
18
EER2:
12.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
8
HSPF:
12.0
HSPF2:
9
HSPF2 Range:
7.5 - 25.0
Height:
37
Liquid Line (OD):
3/8
MBH:
24
Power Source:
Electric
Refrigerant:
R-410A
SEER:
19.0
SEER2:
15.2
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
5/8
Tonnage:
2 Ton
Width:
47