5 Ton - Side Discharge - Variable Speed Heat Pump - Single Phase
4TWL9 5 Ton - Side Discharge - Variable Speed Heat Pump - Single Phase
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- BTU:
- 60000
- Coil Type:
- Plate Fin
- Collection:
- 4TWL9
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 57 dB
- Depth:
- 18 in
- EER2:
- 9.0
- Energy Star Compliant:
- Yes
- HSPF:
- 12.0
- HSPF2:
- 8.2
- Height:
- 43 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 19.0
- SEER2:
- 16.5
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Width:
- 47 in