This product requires certification to purchase.

4 Ton - Heat Pump - 208/230V - Single Phase - R-410A

Trane

4TWR5 XR15 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #T4TWR5048H1000A
  • Item #7204045
  • Manufacturer Part #4TWR5048H1000A
4.9 out of 5 Customer Rating
Brand image
Trane

4TWR5 XR15 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #T4TWR5048H1000A
  • Item #7204045
  • Manufacturer Part #4TWR5048H1000A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
18.5, 124, 0.93, 24
Auto Switching Heat:
Yes
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
48000 Btu/h
Coil Type:
Spine Fin
Collection:
4TWR5 XR15
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
34-1/4 in
Energy Star Compliant:
No
Height:
45-1/8 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
48
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
15.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230V
Width:
37-1/4 in