This product requires certification to purchase.

2.5 Ton - up to 15.2 SEER2 - Two-Stage Heat Pump - 208/230/1 - R-410A

This product has been replaced by

Trane Heat Pump Single Stage
Trane 2.5 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #4TWR5030N1000A
Trane

4TWR6 XR16 2.5 Ton - up to 15.2 SEER2 - Two-Stage Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #T4TWR6030H1000A
  • Item #5060495
  • Manufacturer Part #4TWR6030H1000A
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Trane Heat Pump Single Stage
Trane 2.5 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #4TWR5030N1000A
Trane

4TWR6 XR16 2.5 Ton - up to 15.2 SEER2 - Two-Stage Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #T4TWR6030H1000A
  • Item #5060495
  • Manufacturer Part #4TWR6030H1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
12.8, 67.8, 0.64, 17
Auto Switching Heat:
Yes
BTU:
30000
BTU Cooling Rating:
28600 Btu/h
Coil Type:
Spine Fin
Collection:
4TWR6 XR16
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
34-1/4
Energy Star Compliant:
No
Height:
37-1/4
Horsepower:
1/8 hp
Liquid Line (OD):
3/8
MBH:
30
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
208/230V
Width:
37-1/4