This product requires certification to purchase.

1.5 - 2 Ton - Convertible - Aluminum - Cased - Coil

Trane

4TXC-DS Comfort™ Coil 1.5 - 2 Ton - Convertible - Aluminum - Cased - Coil

  • Fast #
  • Part #T4TXCA002DS3HCA
  • Item #7017974
  • Manufacturer Part #4TXCA002DS3HCA
5 out of 5 Customer Rating
Brand image
Trane

4TXC-DS Comfort™ Coil 1.5 - 2 Ton - Convertible - Aluminum - Cased - Coil

  • Fast #
  • Part #T4TXCA002DS3HCA
  • Item #7017974
  • Manufacturer Part #4TXCA002DS3HCA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 96% fuel utilization efficiency
  • Multi-poise design for application flexibility
  • Durable, high-quality components
  • Matched Trane indoor coils add reliability, efficiency
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
24000
CFM:
775 ft3/min
Casing:
Cased
Coating:
Galvanized
Collection:
4TXC-DS Comfort™ Coil
Configuration:
Convertible, Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
21-1/2 in
Height:
17-5/8 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Aluminum, Steel
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
1.5 - 2 Ton
UL Listed:
No
Weight:
34 lb
Width:
14-1/2 in