60k BTU - Cold Climate Resolute Outdoor Heat Pump - Multi-Zone - Up to 20 SEER2 / 10.5 HSPF2
4TXD20 60k BTU - Cold Climate Resolute Outdoor Heat Pump - Multi-Zone - Up to 20 SEER2 / 10.5 HSPF2
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- CFM:
- 4700 ft3/min
- Collection:
- 4TXD20
- Decibel Rating (dB):
- 58 dB
- Depth:
- 16-7/8 in
- EER:
- 11.5
- HSPF:
- 10.0
- Height:
- 39-3/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 4700 cfm
- Max Fuse Size:
- 45
- Maximum Overcurrent Protection (MOP):
- 45
- Minimum Circuit Ampacity (MCA):
- 35
- Phase:
- Single Phase
- Rated Load Amps (RLA):
- 19
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 20.0
- SEER2:
- 18.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 - 3 Ton
- Volts:
- 208/230V
- Weight:
- 337.3 lb
- Width:
- 53-3/4 in