12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
4TXK16 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 5.8, 5.6
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13000 Btu/h
- CFM:
- 190 ft3/min
- Collection:
- 4TXK16
- Decibel Rating (dB):
- 53 dB
- Depth:
- 12-3/5 in
- Energy Star Compliant:
- No
- HSPF:
- 9.0
- Height:
- 21-3/10 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 390 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Suction Line (OD):
- 3/8 in
- Volts:
- 208/230V
- Weight:
- 19 lb
- Width:
- 30-3/5 in
- Zones:
- 1