This product requires certification to purchase.

9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

Trane

4TXK16 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #T4TXK1609A10N0A
  • Item #7062299
  • Manufacturer Part #4TXK1609A10N0A
5 out of 5 Customer Rating
Brand image
Trane

4TXK16 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #T4TXK1609A10N0A
  • Item #7062299
  • Manufacturer Part #4TXK1609A10N0A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
9000
BTU Cooling Rating:
9000 Btu/h
Collection:
4TXK16
Decibel Rating (dB):
52 dB
Depth:
12-3/5 in
Height:
21-3/10 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
12-1/2 in
Liquid Line (OD):
1/4 in
MBH:
9
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
16.0
Suction Line (OD):
3/8 in
Volts:
208/230V
Width:
30-3/5 in