18 MBH Floor Mount Outdoor 0.5 - 3.5 Tons Mini-Split Single-Zone
4TXM65 18 MBH Floor Mount Outdoor 0.5 - 3.5 Tons Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 17700 Btu/h
- Collection:
- 4TXM65
- Depth:
- 14-9/10 in
- EER:
- 10.2
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 23-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 1533 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Suction Line (OD):
- 3/8 in
- Volts:
- 208/230V
- Width:
- 35-2/5 in
- Zones:
- 2