This product requires certification to purchase.

34 MBH R-410A 16 SEER Wall Mount Outdoor 0.5 - 3.5 Ton Mini-Split Heat Pump

This product has been replaced by

Trane Wall Mount Outdoor 3 Tons Mini-Split Single-Zone
Trane 36 MBH Wall Mount Outdoor 3 Tons Mini-Split Single-Zone
Manufacturer Part #4TXM6536A1040C
Trane

4TXM65 34 MBH R-410A 16 SEER Wall Mount Outdoor 0.5 - 3.5 Ton Mini-Split Heat Pump

  • Fast #
  • Part #T4TXM6536A1040B
  • Item #4431177
  • Manufacturer Part #4TXM6536A1040B
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Trane Wall Mount Outdoor 3 Tons Mini-Split Single-Zone
Trane 36 MBH Wall Mount Outdoor 3 Tons Mini-Split Single-Zone
Manufacturer Part #4TXM6536A1040C
Trane

4TXM65 34 MBH R-410A 16 SEER Wall Mount Outdoor 0.5 - 3.5 Ton Mini-Split Heat Pump

  • Fast #
  • Part #T4TXM6536A1040B
  • Item #4431177
  • Manufacturer Part #4TXM6536A1040B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
34000 Btu/h
BTU Heat Rating:
37200 Btu/h
Collection:
4TXM65
Decibel Rating (dB):
66 dB
Depth:
16-4/5 in
EER:
7.3
Energy Star Compliant:
No
HSPF:
8.2
Height:
31-1/10 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
34
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
16.0
Suction Line (OD):
3/8 in
Volts:
208/230V
Width:
39-1/10 in
Zones:
4