36 MBH Wall Mount Outdoor 3 Tons Mini-Split Single-Zone
4TXM65 36 MBH Wall Mount Outdoor 3 Tons Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Auto Switching Heat:
- No
- BTU:
- 36000
- Collection:
- 4TXM65
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 37-1/5 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Volts:
- 208/230V
- Zones:
- 4