This product requires certification to purchase.

23,200 BTH High - Single Packaged Heat Pump - 13.4 SEER2 - Convertible

Trane

4WCC4 XB13c 23,200 BTH High - Single Packaged Heat Pump - 13.4 SEER2 - Convertible

  • Fast #
  • Part #T4WCC4024E1000A
  • Item #9912229
  • Manufacturer Part #4WCC4024E1000A
4.1 out of 5 Customer Rating
Brand image
Trane

4WCC4 XB13c 23,200 BTH High - Single Packaged Heat Pump - 13.4 SEER2 - Convertible

  • Fast #
  • Part #T4WCC4024E1000A
  • Item #9912229
  • Manufacturer Part #4WCC4024E1000A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
19.4
BTU Cooling Rating:
23800 Btu/h
BTU Heat Rating:
23200 Btu/h
Coil Type:
Spine Fin
Collection:
4WCC4 XB13c
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible, Downflow, Horizontal
Decibel Rating (dB):
66.4 dB
Depth:
43-1/16
EER:
11.0
EER2:
11
EER2 Range:
10.6 - 11.1
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
6
HSPF:
7.0
HSPF2:
7
HSPF2 Range:
6.7 - 7.4
Height:
35-19/50
Horsepower:
1/12 hp
MBH:
24.6
Max CFM:
770
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
328
Width:
50-5/8