4 Ton 14 SEER Convertible R-410A Packaged Heat Pump
This product has been replaced by
Manufacturer Part #4WCC4048E1000A
4WCC4 XB13c 4 Ton 14 SEER Convertible R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 31.9
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 43500 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4WCC4 XB13c
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 72.5 dB
- Depth:
- 45 in
- EER:
- 12.0
- Energy Star Compliant:
- No
- HSPF:
- 8.0
- Height:
- 40 in
- Horsepower:
- 1/4 hp
- MBH:
- 48
- Max CFM:
- 1423 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 425 lb
- Width:
- 59 in