This product requires certification to purchase.

2.5 Ton Cooling - 70,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V

Trane

4YCC4 2.5 Ton Cooling - 70,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V

  • Fast #
  • Part #T4YCC4030E1070A
  • Item #9912242
  • Manufacturer Part #4YCC4030E1070A
5 out of 5 Customer Rating
Brand image
Trane

4YCC4 2.5 Ton Cooling - 70,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V

  • Fast #
  • Part #T4YCC4030E1070A
  • Item #9912242
  • Manufacturer Part #4YCC4030E1070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Depth
42 in
Height
36 in
Max CFM
870 cfm
Tonnage
2.5 Ton
Weight
377 lb
Width
49 in
Characteristics & Features
A2L Compatible
No
AFUE
81 %
Coil Type
Spine Fin
Collection
4YCC4
Compressor Type
Scroll
Configuration
Convertible
EER2
11
EER2 Range
11.7 - 23.0
Factory Std. Refrigerant Charge
7 oz
Refrigerant
R-410A
SEER
14.0
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
AMP
35
BTU
30000
BTU Cooling Rating
28000 Btu/h
BTU Heat Rating
70000 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
70 dB
EER
12.0
Fuel Type
Natural Gas, Propane
Horsepower
1/6 hp
Ignition System
Electronic Ignition
Max Fuse Size
30
MBH
30
Phase
Single Phase
Power Source
Electric, Gas
Volts
208/230V
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
No