This product requires certification to purchase.

5 Ton Cooling - 115,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V

Trane

4YCC4 5 Ton Cooling - 115,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V

  • Fast #
  • Part #T4YCC4060E1115A
  • Item #9912250
  • Manufacturer Part #4YCC4060E1115A
4.5 out of 5 Customer Rating
Brand image
Trane

4YCC4 5 Ton Cooling - 115,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V

  • Fast #
  • Part #T4YCC4060E1115A
  • Item #9912250
  • Manufacturer Part #4YCC4060E1115A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Depth
45 in
Height
40 in
Max CFM
1760 cfm
Tonnage
5 Ton
Weight
482 lb
Width
59 in
Characteristics & Features
A2L Compatible
No
AFUE
81 %
Coil Type
Spine Fin
Collection
4YCC4
Compressor Type
Scroll
Configuration
Convertible
EER2
11
EER2 Range
11.2 - 11.6
Factory Std. Refrigerant Charge
10 oz
Refrigerant
R-410A
SEER
14.0
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
AMP
60
BTU
60000
BTU Cooling Rating
57500 Btu/h
BTU Heat Rating
115000 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
73.1 dB
EER
11.5
Fuel Type
Natural Gas, Propane
Horsepower
1 hp
Ignition System
Electronic Ignition
Max Fuse Size
60
MBH
60
Phase
Single Phase
Power Source
Electric, Gas
Volts
208/230V
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
No