4 Tons 14.2 SEER2 R-410A Two-Stage Plate Fin Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit
4YCY4 XL14c 4 Tons 14.2 SEER2 R-410A Two-Stage Plate Fin Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AFUE:
- 80.00 %
- AMP:
- 26.4
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 77000 Btu/h
- Coil Type:
- Plate Fin
- Collection:
- 4YCY4 XL14c
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 73 dB
- Depth:
- 45 in
- EER:
- 11.9
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Height:
- 38 in
- Horsepower:
- 1/4 hp
- MBH:
- 48
- Max CFM:
- 1605 cfm
- Max Fuse Size:
- 50
- Phase:
- Three Phase
- Power Source:
- Gas, Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Stages:
- Two
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 525 lb
- Width:
- 59 in