3.5 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V
4YCY5 XL15c 3.5 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AFUE:
- 81.00 %
- AMP:
- 45
- Application:
- Residential
- BTU:
- 42000
- BTU Cooling Rating:
- 41000 Btu/h
- BTU Heat Rating:
- 90000 Btu/h
- CFM:
- 1200 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- 4YCY5 XL15c
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 69 dB
- Depth:
- 42 in
- EER:
- 12
- EER2:
- 12.0
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 38 in
- Horsepower:
- 1/6 hp
- MBH:
- 42
- Max CFM:
- 1350 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 15
- Stages:
- Two
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 508 lb
- Width:
- 59 in