5 Tons 15.1 SEER R-410A Two-Stage Spine Fin Convertible Commercial Natural Gas Packaged Gas/Electric Unit
4YCZ6 XL16c 5 Tons 15.1 SEER R-410A Two-Stage Spine Fin Convertible Commercial Natural Gas Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 80
- AMP:
- 44.4, 28.8, 152.9
- BTU:
- 60000
- BTU Cooling Rating:
- 57500 Btu/h
- BTU Heat Rating:
- 115000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4YCZ6 XL16c
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 73 dB
- Depth:
- 45
- EER:
- 12.65
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 42
- Horsepower:
- 1 hp
- Ignition System:
- Electronic Ignition
- MBH:
- 57.5
- Max CFM:
- 1950
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- Refrigerant:
- R-410A
- SEER:
- 15.1
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 460V
- Weight:
- 548
- Width:
- 59