This product requires certification to purchase.

5 kW Single Phase Electric KW Heat Strip

This product has been replaced by

5 kW Electric Heat Strip with Breaker
Trane 5 kW Electric Heat Strip with Breaker
Manufacturer Part #BAYEA1305BK1AA
Trane

5 kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #TBAYEAAC05BK1BB
  • Item #9439031
  • Manufacturer Part #BAYEAAC05BK1BB
5 out of 5 Customer Rating
Brand image

This product has been replaced by

5 kW Electric Heat Strip with Breaker
Trane 5 kW Electric Heat Strip with Breaker
Manufacturer Part #BAYEA1305BK1AA
Trane

5 kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #TBAYEAAC05BK1BB
  • Item #9439031
  • Manufacturer Part #BAYEAAC05BK1BB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
20
BTU:
16400
Height:
8-7/10
Length:
26-1/5
MBH:
16.4
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater
Stages:
Single
Tonnage:
1. 5 Ton
Volts:
208/240V
Watts:
4.8
Width:
18-7/10